Beli hex bit socket di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Yamoto Hex Socket Bit 1/4Inchsq. DriveDeskripsi:Manufactured from high grade chrome vanadium which is fully chromed, aluminium free and with a high polish mirror finish. All have ball retaining grooves. Conform to DIN standards.
- SK PROFESSIONAL TOOLS Bit Socket (Mata Sock Obeng)Deskripsi:These hex socket bits come with a hex bit on one end that fits inside the hexagonal-shaped indentation in the fastener head.atribut:
- UNSPSC: 27111704
- Finish: Chrome
- Impact Rated: No
- Insulated: No
- Magnetized Tip: No
- Material: Alloy Steel
- Non-Sparking: No
- Replaceable Insert: Yes
- Socket Depth: Standard
- TEKIRO Hexagonal Bit Socket 1/2inch DR (Mata Sock Hexagonal)Deskripsi:TEKIRO Hex Bit Socket Mata Sock L [1/2 Inch DR 4x100 mm], Hex Bit Socket atau mata sock berbahan chrome vanadium yang didesain kuat, awet, dan tahan lama. Digunakan untuk menutupi kepala mur atau baut sehingga saat menggunakan kunci sok mur atau baut tidak akan mudah terlepasFungsi : digunakan untuk menutupi kepala mur atau baut, sehingga pada saat menggunakan kunci sock mur atau baut tidak akan mudah terlepasMaterial : Chrome vanadiumDimensi : 61mm 13mm 21mmatribut:
- Dimension 2 (mm): 13
- Dimension 3 (mm): 21
- Dimension 1 (mm): 61
- Size (inch): 1/2
- Mitoloy Hex Bit SocketDeskripsi:For loosening of hexagon socket head bolts and set screw etc. in work.
- monotaro Socket (Hexagon) 12.7SqDeskripsi:Bolt, tightening of the nut, the removal workatribut:
- Material: Chrome vanadium steel
- Surface Treatment: CHROME PLATED
- Hole Angle: Hexagonal
- Plug-in angle (mm): 12.7
- TRUSCO Hexagonal Bit Socket Impact (Mata Sock Hexagonal)Deskripsi:-Powerful type hexagonal socket that uses dedicated high strength material on the bit.-Pin, O-ringatribut:
- Input Drive: 12.7mm
- Total Length: 60mm
- Accessories: Pin, O-ring
- SATA Hexagonal Bit Socket 1/2inch Dr. (Mata Sock Hexagonal)Deskripsi:- Heat treated, chrome plated socket bases for durability and serviceability- Bit made from S2 materialatribut:
- Drive End (mm): 24
- Overall Length (mm): 75
- Kennedy Hex Driver Impact Socket 1/2inch Square Drive (Mata Sock Hexagonal)Deskripsi:Deep impact sockets 1/2in. drive that are made from chrome molybdenum alloy steel with a black oxidised finish. Used for turning nuts onto bolts. Features and Benefits- Made from chrome molybdenum alloy steel for specific use with impact wrenches- Black oxidised finish for efficient protection against corrosion- Clearly marked for a quick and easy tool selectionatribut:
- Size System: Metric
- Bit Type: Hex
- Number of Points: 6
- Socket Depth: Standard
- Drive Size (inch): 1/2
- Drive Type: Square
- Socket Type: Impact Socket
- STAHLWILLE 1/2inch Inhex Socket (Socket Hexagon bit)atribut:
- Ratchet Drive Size (inch): Square Drive 1/2
- Individual/Set: Individual Tools
- Finish: Chrome-plated Finish
- Tip Style: Hex
- Overall Length (mm): 39-74
- TEKIRO Hexagonal Bit Socket Set 1/2inch (Mata Sock Hexagonal)Deskripsi:Hex Socket Bit - Mata Sok L Set 1/2 Inch 10 Pcs Tekiro SC-HB0638Nama : Hex Socket Bit - Mata Sock L Set Tipe : 11 pcs No. Part Produsen : SC-HB0638Spesifikasi:- 7 pcs 1/2" drive Hex Bit Socket 55mm: H4 H5 H6 H7 H8 H10 H12- 1 pcs 1/2" drive Hex Bit Socket 65mm: H14- 2 pcs 1/2" drive Hex Bit Socket 70mm: H17 H19- 1 Metal Caseatribut:
- Content: 7pcs 1/2inch DR. Hex Bit Socket 55 mm, H4, H5, H6, H7, H8, H10, H12; 1pc 1/2 inch DR. Hex Bit Socket 65 mm H14; 2pcs 1/2 inch DR. Hex Bit Socket 70 mm H17, H19
- Type: 4111
- Driver (inch): 1/2
- TEKIRO Torx Bit Socket 1/2inch DR (Mata Sock Bintang)Deskripsi:TEKIRO 1/2 INCH STAR BIT SOCKET T 40 merupakan kunci socket yang memiliki bentuk serta fungsi khusus yaitu berbentuk bintang dan terbuat dari logam paduan Chrome Vanadium dan dilapisi dengan nikel.Fungsi : membuka dan mengencangkan baut atau mur yang berbentuk bintangMaterial : Chrome Vanadiumatribut:
- Dimension 1 (mm): 55
- Dimension 5 (mm): 21
- Material: Chrome Vanadium
- GENIUS Metric Head Drivers Hex (Mata Sock Hexagonal)Deskripsi:Quality you can trust: Genius Tools impact sockets, impact bits and impact bit sockets are made for professionals and serious tool users. We offer bit sockets and impact bit sockets. One in chrome vanadium and one in chrome molybdenum. Our multi-step manufacturing process ensures that our tools meet ANSI specs.Our bit sockets come in drive sizes between 1/4inch to 1/2inch and out impact bit sockets come in drive sizes between 3/8inch and 1inch. All of our bit sockets come in multiple lengths and multiple tip configurations.atribut:
- Material: Chrome Molybdenum Steel
- Type: Hex
- KING TONY Hex Bit Socket Set (Set Soket Hex)atribut:
- Socket Rail (mmL): 240
- GENIUS Bit Socket Hex Metric (Mata Sock Hexagonal)Deskripsi:Genius Tools Bit Sockets are designed for maximum life and performance. Using only the highest quality materials, our Bit Sockets are made from industry leading Chrome Vanadium or Chrome Molybdenum steel and are heat treated for maximum strength. To guarantee the highest level of quality, we maintain strict production standards. From raw material inspection, production control, quality and function.atribut:
- Material: High Speed Tool Steel
- Type: Hex
- EIGHT Hexagon Socket Bitatribut:
- Plug Angle (mm): 9.5
- Point Shape: hexagonal
- Overall Length (mm): 110
- GEDORE Long Ball Point Long Hex Bit Socket (Mata Sok)atribut:
- Input Drive: 12.7mm
- KYOTO TOOL (KTC) Hex Bit Socket SetDeskripsi:Set Contents : 5/6/7/8/9/10/12/14/17 +No.2atribut:
- Weight (kg): 1.3
- Type: Standard
- Plug Angle (mm): 12.7
- PROTO Hex Bit SetDeskripsi:SAE and metric socket sets come with drive tools and an assortment of sockets for a range of fastener sizes. SAE sets come in sizes that are measured in inches and fractions of an inch to fit fasteners with an SAE (inch) size head. Metric sets come in sizes that are measured in millimeters to fit fasteners with a metric size head.atribut:
- Container Type: Blow Mold Case
Daftar Harga hex bit socket Terbaru October 2026
| KYOTO TOOL (KTC) Hexagonal Bit Socket Long (Mata Sock Hexagonal) | Rp219.900 |
| Yamoto Hex Socket Bit 1/4Inchsq. Drive | Rp26.900 |
| SK PROFESSIONAL TOOLS Bit Socket (Mata Sock Obeng) | Rp429.900 |
| TEKIRO Hexagonal Bit Socket 1/2inch DR (Mata Sock Hexagonal) | Rp42.900 |
| Mitoloy Hex Bit Socket | Rp839.900 |
| monotaro Socket (Hexagon) 12.7Sq | Rp25.900 |
| TRUSCO Hexagonal Bit Socket Impact (Mata Sock Hexagonal) | Rp109.900 |
| SATA Hexagonal Bit Socket 1/2inch Dr. (Mata Sock Hexagonal) | Rp109.900 |
| Kennedy Hex Driver Impact Socket 1/2inch Square Drive (Mata Sock Hexagonal) | Rp98.900 |
| JTC Hex Socket Bit Set | Rp499.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%20Hexagonal%20Bit%20Socket%20Long%20(Mata%20Sock%20Hexagonal)/78P105413260-1.jpg)

/a0P109906360-26.jpg)
/9eP101000338-4.jpg)

%2012_7Sq/jkP103188704-1.jpg)
/P102763678-2.jpg)
/m8P105510800-4.jpg)
/n3P106315831-2.jpg)

/ogP103211880-1.jpg)
/q7P101003943-2.jpg)
/geP103684590-2.jpg)
/etP102170533-2.jpg)
/8zP106999323-1.jpg)
/P102170557-1.jpg)

/40P102321144-2.jpg)
%20Hex%20Bit%20Socket%20Set/P102178065-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)